Stubby Flex Combination R, 3/8in 90T, 12Pt
Mfr # 86871
Zoro # G612529866
product price: $14.99
/eaKey Features
Size
3/8 in
SAE or Metric
SAE
Finish
Full Polish Chrome
Tether Capable
No
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86871
Zoro #
G612529866
UPC #
099575868719
Country of Origin
Viet Nam
Dimensions
Size
3/8 in
Overall Length
3.7 in
Details
Item
Stubby Flex Combination R,3/8in 90T,12Pt
SAE or Metric
SAE
Finish
Full Polish Chrome
Tether Capable
No
Material
Alloy Steel
Drive Type
12 Point
Standards
ANSI, ASME
Description
Stubby Flex Combination R,3/8in 90T,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.