Stubby Flex Combination R, 5/8in 90T, 12Pt
Mfr # 86875
Zoro # G812529888
product price: $21.19
/eaKey Features
Size
5/8 in
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86875
Zoro #
G812529888
UPC #
099575868757
Country of Origin
Viet Nam
Dimensions
Size
5/8 in
Overall Length
4.8 in
Details
Item
Stubby Flex Combination R,5/8in 90T,12Pt
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
SAE or Metric
SAE
Tether Capable
No
Standards
ANSI, ASME
Description
Stubby Flex Combination R,5/8in 90T,12Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.