Zoro Homepage

Stubby Flex Ratcheting Wrench, 15 mm

  • Mfr # 86865

  • Zoro # G312529784


product price: $23.85
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
4.65 in
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86865
Zoro #
G312529784
UPC #
099575868658
Country of Origin
Viet Nam

Dimensions

Overall Length
4.65 in
Size
15 mm

Details

Item
Stubby Flex Ratcheting Wrench,15 mm
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Standards
ANSI, ASME
SAE or Metric
Metric
Drive Type
12 Point

Description

Stubby Flex Ratcheting Wrench,15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.