Zoro Homepage

Stubby Flex Ratcheting Wrench, 19 mm

  • Mfr # 86869

  • Zoro # G512529737


product price: $27.39
/ea

Key Features

SAE or Metric
Metric
Material
Alloy Steel
Overall Length
5.43 in
Finish
Full Polish Chrome
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86869
Zoro #
G512529737
UPC #
099575868696
Country of Origin
Viet Nam

Dimensions

Overall Length
5.43 in
Size
19 mm

Details

Item
Stubby Flex Ratcheting Wrench,19 mm
SAE or Metric
Metric
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ANSI, ASME
Tether Capable
No
Drive Type
12 Point

Description

Stubby Flex Ratcheting Wrench,19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.