Zoro Homepage
This item is Discontinued.
Gearwrench Stubby  Metric Hex Bit Socket, 10mm 81086

Stubby Metric Hex Bit Socket, 10mm (Discontinued)

  • Mfr # 81086
  • Zoro # G0447767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81086
Zoro #
G0447767
UPC #
099575810862
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
2.48"
Size
10mm

Details

Socket Type
Universal Hex Bit
SAE or Metric
Metric
Number of Points
6
Item
Stubby Metric Hex Bit Socket,10mm
Finish
Chrome plated

Description

Stubby Metric Hex Bit Socket,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.