Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stubby Ratchet Metric Combo Wrench 14Pc

  • Mfr # 85206

  • Zoro # G412041780


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85206
Zoro #
G412041780
UPC #
099575852060
Country of Origin
China

Details

Standards
ANSI, ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point

Description

Alloy Steel, Full Polish Chrome, Number of Tools Not Applicable, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.