Stubby Ratcheting Wrench Set, 7-Piece, Chrome Molybdenum Steel
- Mfr # 9520G
- Zoro # G822914124
product price:Â
$
72.45
/ea
Key Features
SAE or Metric
Metric
Number of Pieces
7
Length
10 in
Wrench Material
Chrome Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9520G
- Zoro #
- G822914124
- UPC #
- 099575095207
- Country of Origin
- Viet Nam
Dimensions
- Length
- 10 in
Details
- SAE or Metric
- Metric
- Number of Pieces
- 7
- Wrench Material
- Chrome Molybdenum Steel
Description
GearWrench Stubby Ratcheting Wrench Set, Specifications: Metric Measurement Type, Chrome Molybdenum Steel, Dimensions: 10 in L, Number of Pieces: 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.