Teardrop Rat, Flex Head, 3/8 inDr, 120XP
Mfr # 81210XP
Zoro # G312535389
product price: $68.75
/eaKey Features
Head Width
1.09 in
Reversing
Yes
Standards
ASME
Handle Type
Flex
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81210XP
Zoro #
G312535389
UPC #
099575102103
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.09 in
Head Thickness
0.52 in
Details
Item
Ratchet
Reversing
Yes
Standards
ASME
Handle Type
Flex
Material
Alloy Steel
Tether Capable
No
Repair Kit
81227XP
Handle Style
Contoured
Finish
Full Polish Chrome
Description
Teardrop Rat, Flex Head, 3/8 inDr, 120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.