Teardrop Rat Set, 1/4 in, 3/8 in Dr, 2 PC
Mfr # 81204XP
Zoro # G512535325
product price: $91.99
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Includes
Plastic Tray
Tether Capable
No
Handle Type
Flex
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81204XP
Zoro #
G512535325
UPC #
099575102042
Country of Origin
Taiwan, Province of China
Details
Item
Ratchet
Finish
Full Polish Chrome
Includes
Plastic Tray
Tether Capable
No
Handle Type
Flex
Reversing
Yes
Standards
ASME
Material
Alloy Steel
Handle Style
Contoured
Description
Teardrop Rat Set, 1/4 in,3/8 in Dr,2 PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.