Zoro Homepage

Teardrop Rat Set, 1/4 in and 3/8 inDr, 2PC

  • Mfr # 81271XP

  • Zoro # G512535394


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Tether Capable
No
Reversing
Yes
Finish
Full Polish Chrome
Material
Alloy Steel
Handle Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81271XP
Zoro #
G512535394
UPC #
099575102714
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet
Tether Capable
No
Reversing
Yes
Finish
Full Polish Chrome
Material
Alloy Steel
Handle Type
Standard
Includes
Plastic Tray
Standards
ASME
Handle Style
Contoured

Description

Teardrop Rat Set,1/4 in and 3/8 inDr,2PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.