Teardrop Ratchet, 1/2 in Drive, 120XP
Mfr # 81304XP
Zoro # G412530550
product price: $59.85
/eaKey Features
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ASME
Reversing
Yes
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81304XP
Zoro #
G412530550
UPC #
099575103049
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.45 in
Head Thickness
0.69 in
Details
Item
Ratchet
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ASME
Reversing
Yes
Tether Capable
No
Repair Kit
81339XP
Handle Type
Standard
Handle Style
Contoured
Description
Teardrop Ratchet,1/2 in Drive,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.