Teardrop Ratchet, 3/8 in Drive, 120XP
Mfr # 81211XP
Zoro # G312530483
product price: $45.99
/eaKey Features
Head Width
1.09 in
Standards
ASME
Reversing
Yes
Handle Type
Standard
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81211XP
Zoro #
G312530483
UPC #
099575010217
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
1.09 in
Head Thickness
0.52 in
Details
Item
Ratchet
Standards
ASME
Reversing
Yes
Handle Type
Standard
Tether Capable
No
Repair Kit
81227XP
Material
Alloy Steel
Finish
Full Polish Chrome
Handle Style
Contoured
Description
Teardrop Ratchet, 3/8 in Drive, 120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.