Zoro Homepage

Teardrop Ratchet, 90 Tooth, 1/2 in Dr, 3PC

  • Mfr # 81309T

  • Zoro # G312530544


product price: $45.99
/ea

Key Features

Overall Length
11.02 in
Finish
Full Polish Chrome
Handle Type
Standard
Standards
ANSI, ASME
Head Width
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81309T
Zoro #
G312530544
UPC #
099575013096
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.02 in
Head Width
1.72 in
Head Thickness
0.65 in

Details

Item
Ratchet
Finish
Full Polish Chrome
Handle Type
Standard
Standards
ANSI, ASME
Material
Alloy Steel
Tether Capable
No
Reversing
Yes
Handle Style
Contoured

Description

Teardrop Ratchet,90 Tooth,1/2 in Dr,3PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.