Teardrop Ratchet, 90 Tooth, QR, 1/4 in Dr
Mfr # 81014T
Zoro # G412530529
product price: $29.34
/eaKey Features
Finish
Full Polish Chrome
Overall Length
5.11 in
Material
Alloy Steel
Tether Capable
No
Handle Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81014T
Zoro #
G412530529
UPC #
099575010149
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5.11 in
Details
Item
Ratchet
Finish
Full Polish Chrome
Material
Alloy Steel
Tether Capable
No
Handle Type
Standard
Standards
ANSI, ASME
Drive Type
Square
Reversing
Yes
Handle Style
Contoured
Description
Teardrop Ratchet,90 Tooth,QR,1/4 in Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.