Zoro Homepage

Teardrop Ratchet, Extra Long Hdle, 1/4inDr

  • Mfr # 81034XP

  • Zoro # G112530508


product price: $37.99
/ea

Key Features

Material
Alloy Steel
Reversing
Yes
Handle Type
Extra Long
Head Width
0.8 in
Repair Kit
81099XP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81034XP
Zoro #
G112530508
UPC #
099575100345
Country of Origin
Taiwan, Province of China

Dimensions

Head Width
0.8 in
Head Thickness
0.38 in

Details

Item
Ratchet
Material
Alloy Steel
Reversing
Yes
Handle Type
Extra Long
Repair Kit
81099XP
Standards
ASME
Tether Capable
No
Finish
Full Polish Chrome
Handle Style
Contoured

Description

Teardrop Ratchet,Extra Long Hdle,1/4inDr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.