Teardrop Ratchet, QR, 90T, 3/8 in Drive
Mfr # 81218T
Zoro # G912530463
product price:Â $39.15
/eaKey Features
Finish
Full Polish Chrome
Overall Length
8.39 in
Material
Alloy Steel
Head Width
1.25 in
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81218T
Zoro #
G912530463
UPC #
099575012181
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8.39 in
Head Width
1.25 in
Head Thickness
0.48 in
Details
Item
Ratchet
Finish
Full Polish Chrome
Material
Alloy Steel
Reversing
Yes
Tether Capable
No
Handle Type
Standard
Standards
ANSI, ASME
Handle Style
Contoured
Description
Teardrop Ratchet,QR,90T,3/8 in Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.