Teardrop Ratchet Set, 120XP, 3 PC
Mfr # 81206XP
Zoro # G412530499
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Handle Type
Standard
Includes
Plastic Tray
Tether Capable
No
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81206XP
Zoro #
G412530499
UPC #
099575102066
Country of Origin
Taiwan, Province of China
Details
Item
Ratchet
Finish
Full Polish Chrome
Handle Type
Standard
Includes
Plastic Tray
Tether Capable
No
Standards
ASME
Material
Alloy Steel
Reversing
Yes
Handle Style
Contoured
Description
Teardrop Ratchet Set,120XP,3 PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.