Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teardrop Ratchet Set, 90 Tooth, 3PC

  • Mfr # 81310T

  • Zoro # G012530523


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Handle Type
Standard
Tether Capable
No
Material
Alloy Steel
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81310T
Zoro #
G012530523
UPC #
099575013102
Country of Origin
Taiwan, Province of China

Details

Item
Ratchet
Finish
Full Polish Chrome
Handle Type
Standard
Tether Capable
No
Material
Alloy Steel
Drive Type
Square
Standards
ANSI, ASME
Reversing
Yes
Handle Style
Contoured

Description

Teardrop Ratchet Set,90 Tooth,3PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.