Teardrop Ratchet Set, Flex Head, 4 PC
Mfr # 81230XP
Zoro # G712530502
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Reversing
Yes
Handle Type
Flex
Includes
Plastic Tray
Standards
ASME
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81230XP
Zoro #
G712530502
UPC #
099575102301
Country of Origin
Taiwan, Province of China
Details
Item
Ratchet
Reversing
Yes
Handle Type
Flex
Includes
Plastic Tray
Standards
ASME
Tether Capable
No
Material
Alloy Steel
Finish
Full Polish Chrome
Handle Style
Contoured
Description
Teardrop Ratchet Set,Flex Head,4 PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.