Three-Way Battery Tool
Mfr # 2173DD
Zoro # G4013676
product price: $9.99
/eaKey Features
Stud Size
3/8 in
Features
Size
3/8 in
Posts
3-Way
Application
Cleaning Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2173DD
Zoro #
G4013676
UPC #
082171021732
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
3/8 in
Size
3/8 in
Details
Item
Three Way Battery Tool
Features
Posts
3-Way
Application
Cleaning Batteries
Type
Three-Way Battery Tool
Tool Type
Three Way Battery Tool
Material
Steel
Finish
Full Polish Chrome
Description
Three Way Battery Tool, Application Cleaning Batteries, Tool Type Three Way Battery Tool, Material Steel, Includes -, Posts 3-Way, Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.