Zoro Homepage

Tool Cart, 7 Drawer, Black/Orange, 35 in W

  • Mfr # 83246

  • Zoro # G700700009


product price: $1,257.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Color
Black/Orange
Features
Lift Top
Width
35 in
Type
Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83246
Zoro #
G700700009
UPC #
099575832468
Country of Origin
Taiwan, Province of China

Dimensions

Width
35 in
Depth
20 in
Height
39 in
Caster Wheel Size
5 in x 2 in

Details

Item
Tool Cart
Number of Drawers
7
Color
Black/Orange
Features
Lift Top
Type
Cart
Drawer Slides
Ball Bearing
Material
Steel
Drawer Maximum Load
100 lb
Finish
Textured
Caster Wheel Material
Polypropylene (PP)

Description

The GearWrench 83246 Tl Cart with Lift Top 35" 7 Dr is a great tool storage option for automotive, industrial and home use. This seven drawer trolley will be an excellent addition to your garage or workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.