Tool Organizers, Black, PVC
- Mfr # GWMAGMAT1812
- Zoro # G122834580
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Overall Width
12 in
Material
PVC
Color
Black
Includes
High Strength Magnetic Tool Mat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWMAGMAT1812
- Zoro #
- G122834580
- UPC #
- 099575618123
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Overall Width
- 12 in
- Overall Height
- 1/4 in
- Length
- 18 in
Details
- Item
- Tool Organizers
- Material
- PVC
- Color
- Black
- Includes
- High Strength Magnetic Tool Mat
- For Tool Type
- Universal
- Total Load Capacity
- 80 lb
- Shell Material
- PVC
- Wire Color
- Black
Description
Tool Organizers, Color Black, Material PVC, Mounting Type Magnetic, Overall Height 1/4 in, Overall Length 18 in, Overall Width 12 in, Total Load Capacity 80 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.