Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Limiting Impact Set, 1/2in, 18 PC

  • Mfr # 89096

  • Zoro # G412535340


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
SAE or Metric
Metric
Overall Width
12.01 in
Overall Length
16.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89096
Zoro #
G412535340
UPC #
099575890963
Country of Origin
Viet Nam

Dimensions

Overall Width
12.01 in
Overall Length
16.42 in

Details

Item
Torque Limiting Impact Set,1/2in,18 PC
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
SAE or Metric
Metric
Type
Socket

Description

Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.