Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Limiting Impact Set, 1/2in, 5 PC

  • Mfr # 89650

  • Zoro # G112535374


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
Square
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89650
Zoro #
G112535374
UPC #
099575371608
Country of Origin
Viet Nam

Dimensions

Overall Length
8 in

Details

Item
Torque Limiting Impact Set,1/2in,5 PC
Finish
Black Oxide
Material
Chrome-Molybdenum (Cr-Mo)
Drive Type
Square

Description

Socket Extension Set, Output Drive Size 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 8 in, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.