Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" 120XP Flex Head Electronic Torque Wrench with Angle

  • Mfr # 85195

  • Zoro # G6041197


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Centimeter-Kilogram, Meter-Kilogram, Newton-Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85195
Zoro #
G6041197
UPC #
099575851957
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Width
1 1/4 in
Overall Length
16 in

Details

Item
Electronic Torque Wrench
Head Type
Flexible
Ratcheting
Yes
Calibration Certificate Included
Yes
Torque Measurement Type
Foot-Pound, Inch-Pound, Centimeter-Kilogram, Meter-Kilogram, Newton-Meter
Torque Range (Ft.-Lb.)
10 to 100 ft-lb
Torque Range (Nm)
13.5 to 135 N-m
Measurement Type
SAE
Material
Alloy Steel
Torque Adjustability
Factory Set
Visual/Audible Indicators
Audible and Visual
Angle Settings
3 Degrees
Color
Black, Silver
Standards
ASME B107.10 B107.12 B107.28 B107.300
Weight
1.8 lb
Finish
Chrome
Rotation
Clockwise and Counterclockwise
Handle Type
Knurled
Drive Type
Square
Batteries Included
No
Tether Ready
No
Torque Range (in.-lbs.)
120 - 1200 in/lb
Torque Range (kg. cm.)
138 - 1380 kg/cm

Description

The GEARWRENCH 85195 Electronic Torque Wrench is a high-quality tool that will meet the demands of your job. The electronic torque wrench offers accuracy, speed and durability. Featuring an ft-lb; in-lb; m-kg; N-m; kg-cm torque measurement type, this electronic torque wrench can handle any job you have on hand. It has a 3/8" drive size and 16 in. overall length. Its flexible head provides maximum accessibility to tight spaces while ratcheting allows for quick application. The GEARWRENCH Electronic Torque Wrench is the perfect tool for any project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.