Shop GEARWRENCH
See all product information
Create Account
Torx Hex Key Set
- Mfr # 83517
- Zoro # G712529667
product price:Â
$
16.79
/ea
Key Features
Number of Pieces
7
Tip Size
T10, T15, T20, T25, T27, T30, T40
Measurement Type
Torx®
Handle Type
T-Handle
Handle Color
Molten Orange, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83517
- Zoro #
- G712529667
- UPC #
- 099575835179
- Country of Origin
- Taiwan, Province of China
- Item
- T-Handle Torx Hex Key Set,7 PC
- Number of Pieces
- 7
- Measurement Type
- Torx®
- Handle Type
- T-Handle
- Handle Color
- Molten Orange, Black
- Standards
- ASME
- Material
- Alloy Steel
- Type
- T-Handle
- Number of Keys
- 7
Dimensions
- Tip Size
- T10, T15, T20, T25, T27, T30, T40
- Overall Length
- 6.5 in
Description
Torx Hex Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Black Oxide, 7, Short, Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.