Zoro Homepage

Torx Long Bit Sockets, 1/4" Drive, Size: T15

  • Mfr # 82512

  • Zoro # G7030672


product price: $9.95
/ea
Sold in multiples of 2 for $19.90

Key Features

Drive Size
1/4"
Overall Length
5.980"
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82512
Zoro #
G7030672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
5.980"
Size
T15

Details

Item
Torx Socket
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Category Type
Socket Bits
Socket Type
Torx Long Bit

Description

Torx Long Bit Sockets, 1/4 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.