
Torx Press Fit Bit Socket, 1/4"Dr, - T-8
Mfr # 80171
Zoro # G7030648
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Drive Size
1/4"
Overall Length
1.53"
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80171
Zoro #
G7030648
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1.53"
Size
T8
Details
Item
Torx Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Category Type
Socket Bits
Description
Torx Press Fit Bit Socket,1/4 In.Dr,- T-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.