
Torx Press Fit Bit Socket - T-47, 3/8"Dr
Mfr # 80453
Zoro # G7046109
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Drive Size
3/8"
Overall Length
1.85"
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80453
Zoro #
G7046109
UPC #
00099575804533
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.85"
Size
T47
Details
Item
Torx Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Description
Torx Press Fit Bit Socket - T-47,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.