
TORX Press Fit Bit Socket, T-60, 1/2"Dr
Mfr # 80667
Zoro # G7027111
product price: $16.99
/eaKey Features
Drive Size
1/2"
Overall Length
2.480"
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80667
Zoro #
G7027111
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
2.480"
Size
T60
Details
Item
Torx Socket
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Category Type
Socket Bits
Socket Type
Torx Bit
Description
TORX Press Fit Bit Socket, T-60,1/2 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.