Zoro Homepage

Torx Press Fit Bit Socket - T25, 1/4"Dr

  • Mfr # 80175

  • Zoro # G7028478


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Drive Size
1/4"
Overall Length
1.53"
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80175
Zoro #
G7028478
UPC #
09789957580179
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
1.53"
Size
T25

Details

Item
Torx Bit Socket
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Torx Bit
Category Type
Socket Bits

Description

Torx Press Fit Bit Socket - T25,1/4 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.