Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Socket 1/2" Drive x E18, 1.500" Length, black oxide

  • Mfr # 80669D

  • Zoro # G0434546


product price: $12.15
/ea

Key Features

Drive Size
1/2"
Overall Length
1.5 in
Finish
Black Oxide
Socket Type
External Torx
Size
E18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80669D
Zoro #
G0434546
UPC #
099575806698
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
1.5 in
Size
E18

Details

Item
Torx Socket
Finish
Black Oxide
Socket Type
External Torx
SAE or Metric
SAE
Number of Points
6
Type
Bit Socket
Material
Alloy Steel

Description

External Torx Socket,E-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.