Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Socket 1/2" Drive x E20, 1-3/4" Length, black oxide

  • Mfr # 80670

  • Zoro # G7026201


product price: $13.35
/ea

Key Features

Drive Size
1/2"
Overall Length
1-3/4"
Finish
black oxide
Size
E20
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80670
Zoro #
G7026201
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
1-3/4"
Size
E20

Details

Item
Torx Socket
Finish
black oxide
SAE or Metric
SAE
Socket Type
External Torx

Description

External Torx Sockets, 1/2 In. Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.