
Torx Socket 1/4" Drive x E4, 0.984" Length, black oxide, E4 1/4" Drive External TORX Socket
Mfr # 80186
Zoro # G7055723
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Drive Size
1/4"
Overall Length
0.984"
Finish
black oxide
SAE or Metric
SAE
Socket Type
External Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80186
Zoro #
G7055723
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
0.984"
Size
E4
Details
Item
Torx Socket
Finish
black oxide
SAE or Metric
SAE
Socket Type
External Torx
Description
E4 1/4 In. Drive External TORX Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.