Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Socket 1/4" Drive x E6, 0.984" Length, black oxide

  • Mfr # 80188D

  • Zoro # G0434659


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Drive Size
1/4"
Overall Length
0.984"
Finish
Black Oxide
Size
E6
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80188D
Zoro #
G0434659
UPC #
099575801884
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
0.984"
Size
E6

Details

Item
Torx Socket
Finish
Black Oxide
SAE or Metric
SAE
Socket Type
External Torx
Number of Points
6
Tether Ready
No
Material
Alloy Steel
Type
Bit Socket

Description

Product details about the GEARWRENCH - 80188D Torx Socket Extension.
Torx socket extensions are specialized tools tailored for Torx screws, featuring a socket head specifically designed to fit Torx screw heads. These extensions allow for secure engagement with Torx fasteners, ensuring efficient and precise tightening or loosening of these unique screw types, commonly found in automotive and electronic applications.
The GEARWRENCH - 80188D Torx Socket Extension is a specialized tool designed for specific applications. With an E6 size and a drive size of 1/4", this external torx socket is suitable for tasks requiring precise measurements. Its overall length of 0.984" allows it to fit into tight spaces, while its six-point design provides adequate grip on fasteners.
Constructed with durability in mind, the GEARWRENCH - 80188D Torx Socket Extension features a black oxide finish that resists corrosion and enhances longevity. This SAE standard tool is not tether ready, indicating it's built to be used independently without the need for additional support or attachment.
As an External Torx Socket with a 1/4in Drive and E-6 product type, this tool offers compatibility with various devices that require such specifications. The number of points being six further broadens its range of use cases by providing more angles from which to engage fasteners. Please note that despite its versatility, it's always crucial to ensure your tools match the requirements of your specific task before proceeding with any work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.