Zoro Homepage

Torx Socket 1/4" Drive x E7, 0.984" Length, black oxide

  • Mfr # 80189

  • Zoro # G0434668


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Drive Size
1/4"
Finish
Black Oxide
Number of Points
6
Size
E7
Socket Type
External Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80189
Zoro #
G0434668
UPC #
099575801891
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
0.984"
Size
E7

Details

Item
Torx Socket
Finish
Black Oxide
Number of Points
6
Socket Type
External Torx
SAE or Metric
SAE
Type
Bit Socket
Material
Alloy Steel

Description

External Torx Sockets,1/4in Drive,E-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.