Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Socket 3/8" Drive x E12, 1.240" Length, black oxide

  • Mfr # 80461

  • Zoro # G0434485


product price: $4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Drive Size
3/8"
Overall Length
1.24 in
Finish
Black Oxide
Socket Type
External Torx
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80461
Zoro #
G0434485
UPC #
099575804618
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.24 in
Size
E12

Details

Item
Torx Socket
Finish
Black Oxide
Socket Type
External Torx
Number of Points
6
SAE or Metric
SAE
Tether Ready
No
Material
Alloy Steel
Type
Bit Socket

Description

Product details about the GEARWRENCH - 80461 Torx Socket Extension.
Torx socket extensions are specialized tools tailored for Torx screws, featuring a socket head specifically designed to fit Torx screw heads. These extensions allow for secure engagement with Torx fasteners, ensuring efficient and precise tightening or loosening of these unique screw types, commonly found in automotive and electronic applications.
The GEARWRENCH - 80461 Torx Socket Extension is a specialized tool designed for specific applications. It features an E12 size, which corresponds to the external Torx socket type. The drive size of this product is 3/8", making it suitable for tasks that require this particular measurement. With an overall length of 1.240", it provides adequate reach in various situations.
This Torx Socket Extension boasts a black oxide finish, contributing to its durability and resistance against rust and corrosion. It's built with SAE standards in mind, ensuring compatibility with other tools following the same system. This item has six points, providing a firm grip on fasteners and reducing the risk of slippage during use.
Please note that this product is not tether ready; however, its robust construction makes it a reliable addition to your toolbox nonetheless. As an External Torx Socket with a 3/8in Drive and E-12 designation, it's designed to work seamlessly within these parameters for optimal performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.