Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Socket 3/8" Drive x E16, 1.240" Length, black oxide

  • Mfr # 80463

  • Zoro # G0434500


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Drive Size
3/8"
Overall Length
1.24 in
Finish
Black Oxide
SAE or Metric
SAE
Size
E16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80463
Zoro #
G0434500
UPC #
099575804632
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.24 in
Size
E16

Details

Item
Torx Socket
Finish
Black Oxide
SAE or Metric
SAE
Socket Type
External Torx
Number of Points
6
Tether Ready
No
Material
Alloy Steel
Type
Bit Socket

Description

External Torx Socket,3/8in Drive,E-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.