
Torx Tamper-Proof Bit Socket, 1/4"Dr, T-8
Mfr # 80179
Zoro # G7030620
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Drive Size
1/4"
Overall Length
1.53"
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Tamper Proof Torx Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80179
Zoro #
G7030620
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
1.53"
Size
T8
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Torx(R)
Socket Type
Tamper Proof Torx Bit
Category Type
Socket Bits
Description
Torx Tamper-Proof Bit Socket,1/4 In.Dr,T-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.