Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote Bag with Handle, 16in

  • Mfr # 83146

  • Zoro # G712529827


product price: $59.99
/ea

Key Features

Width
8.25 in
Color
Molten Orange & Black
Material
Polyester
Height
11 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83146
Zoro #
G712529827
UPC #
099575831461
Country of Origin
China

Dimensions

Width
8.25 in
Height
11 in
Overall Depth
16 in

Details

Item
Tote Bag with Handle,16in
Color
Molten Orange & Black
Material
Polyester
Type
Tool Bag

Description

Tote Bag with Handle,16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.