Triple Square Bit Socket 1/2" Drive x 10mm, 4.210" Length, Chrome plated
Mfr # 80665
Zoro # G0449815
product price: $10.99
/eaKey Features
Drive Size
1/2"
Overall Length
4.21 in
Finish
Chrome plated
Socket Type
Triple Square Bit
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80665
Zoro #
G0449815
UPC #
099575806650
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Overall Length
4.21 in
Size
10mm
Details
Item
Triple Square Bit Socket
Finish
Chrome plated
Socket Type
Triple Square Bit
Category Type
Socket Bits
Number of Points
12
SAE or Metric
Metric
Tether Ready
No
Drive Type
Square
Material
Alloy Steel
Type
Bit Socket
Description
Triple Square Bit Socket,1/2in Dr.,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.