Zoro Homepage

Triple Square Bit Socket - 12mm

  • Mfr # 80666

  • Zoro # G7027157


product price: $12.69
/ea

Key Features

Drive Size
1/2"
Overall Length
4.680"
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Triple Square Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80666
Zoro #
G7027157
UPC #
00099575806667
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
4.680"
Size
12mm

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Socket Type
Triple Square Bit
Category Type
Socket Bits

Description

Triple Square Bit Socket - 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.