Zoro Homepage

Triple Square Bit Socket 3/8" Drive x 6mm, 3.15" Length, Chrome plated

  • Mfr # 80449

  • Zoro # G0449955


product price: $8.59
/ea

Key Features

Drive Size
3/8"
Overall Length
3.15 in
Finish
Chrome plated
Number of Points
12
Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80449
Zoro #
G0449955
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
3.15 in
Size
6mm

Details

Item
Triple Square Bit Socket
Finish
Chrome plated
Number of Points
12
SAE or Metric
Metric
Category Type
Socket Bits
Socket Type
Triple Square Bit
Tether Ready
No
Material
Alloy Steel
Drive Type
Square
Type
Bit Socket

Description

Triple Square Bit Socket,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.