Zoro Homepage
This item is Discontinued.
Gearwrench Truck Spindle Nut Wrench, 3 7/8 In 2456

Truck Spindle Nut Wrench, 3 7/8 In (Discontinued)

  • Mfr # 2456
  • Zoro # G1696913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456
Zoro #
G1696913
UPC #
-
Country of Origin
United States

Dimensions

Length
3-7/16"

Details

Material
Alloy steel
Type
Spindle Nut
Application
Removes and Installs 3-7/8" Hex
Number of Pieces
1
For Use With
3/4 in Square Drive Tool
Includes
3 7/8" Hex Socket
Item
Truck Wrenches

Description

Truck Wrenches, Application Removes and Installs 3 7/8 in Hex, Number of Pieces 1, Material Alloy Steel, Includes 3 7/8 in Hex Socket, For Use With 3/4 in Square Drive Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.