Zoro Homepage

Universal Spline, 9mm, Flex Wrench, 120XP

  • Mfr # 86109

  • Zoro # G7003512


product price: $43.25
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
11.6"
SAE or Metric
Metric
Size
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86109
Zoro #
G7003512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.6"
Size
9mm

Details

Finish
Full Polish Chrome
SAE or Metric
Metric
Item
Universal Spline,9mm,Flex Wrench,120XP

Description

Universal Spline,9mm,Flex Wrench,120XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.