Window Molding Remover
Mfr # 2038D
Zoro # G7992096
product price: $15.59
/eaKey Features
Material
Steel
Standards
ASME
Length
10 in
Color
Red
Type
Body Repair Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2038D
Zoro #
G7992096
UPC #
082171020384
Country of Origin
Taiwan, Province of China
Dimensions
Length
10 in
Details
Item
Window Molding Remover
Material
Steel
Standards
ASME
Color
Red
Type
Body Repair Tools
Finish
Black Oxide
Handle Material
Plastic
Description
Window Molding Remover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.