Zoro Homepage

Wobble Socket Extension - 5", 1/2"Dr

  • Mfr # 81345

  • Zoro # G7027190


product price: $25.69
/ea

Key Features

Number of Points
4
Output Drive Type
Square
Output Drive Size
1/2"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81345
Zoro #
G7027190
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
1/2"

Details

Item
Wobble Socket Extension
Number of Points
4
Output Drive Type
Square
SAE or Metric
SAE

Description

Wobble Socket Extension - 5 In.,1/2 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.