Zoro Homepage

6 Piece PITBULL Dipped Handle Mixed Plier Set

  • Mfr # 82204-06

  • Zoro # G107466546


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Handle Color
Molten Orange
Material
Alloy Steel
Handle Style
Straight
Overall Width
14.3 in
Overall Length
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82204-06
Zoro #
G107466546
UPC #
099575822469
Country of Origin
Viet Nam

Dimensions

Overall Width
14.3 in
Overall Length
13.7 in

Details

Item
Dipped Handle Mixed Plier Set 6 pieces
Handle Color
Molten Orange
Material
Alloy Steel
Handle Style
Straight
Finish
Polished
Tether Capable
No
Insulated
No

Description

Dipped Handle Mixed Plier Set 6 pieces, Insulated No, Number of Pliers 6, Plier Types Diagonal Cut Slip Nose, Pliers Included 10 in and 12 in Diagonal Cut Slip Nose, Container Type Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.