
Wrench Set, Gearbox, 72 Tooth, 12 Pt, 15PC
Mfr # 85985-07
Zoro # G312530247
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Number of Pieces
15
Finish
Full Polish Chrome
Type
Double Box
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85985-07
Zoro #
G312530247
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Wrench Set,Gearbox,72 Tooth,12 Pt,15PC
Measurement Type
Metric
Number of Pieces
15
Finish
Full Polish Chrome
Type
Double Box
SAE or Metric
Metric
Standards
ANSI, ASME
Drive Type
12 Point
Material
Alloy Steel
Reversing
No
Description
Wrench Set,Gearbox,72 Tooth,12 Pt,15PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.