Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Act Pl Omeag20 Dual Pl Br/Matt/Br Chr

  • Mfr # 115.085.KH.1

  • Zoro # G8427218


product price: $243.89
/ea
Free Shipping & Returns

Key Features

For Use With
Omega Concealed Tanks, 2x6 Installations
Material
Plastic
Color/Finish
Polished Chrome/Matte Chrome
Standards
ADA, ICC/ANSI A117.1.
Size
8.3"L x 5.6 "W x 0.39" D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115.085.KH.1
Zoro #
G8427218
UPC #
-
Country of Origin
Denmark

Dimensions

Size
8.3"L x 5.6 "W x 0.39" D

Details

Item
Toilet Act Pl Omeag20 Dual Pl Br/Matt/Br Chr
For Use With
Omega Concealed Tanks, 2x6 Installations
Material
Plastic
Color/Finish
Polished Chrome/Matte Chrome
Standards
ADA, ICC/ANSI A117.1.
Includes
Mounting Frame and Hardware
Material of Construction
Plastic
Type
Omega20 Actuators
Finish
Matte Chrome

Description

Act Pl Omeag20 Dual Pl Br/Matt/Br Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.